missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ MaxyClear Snaplock Microtubes, 1.5 mL
GREENER_CHOICE

Product Code. 11326144 Shop All Axygen Scientific Products
Click to view available options
Color:
Amber
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
Yellow
Sterility:
Non-sterile
Sterile
Packaging:
250 Tubes/Pk.
250 Tubes/Pk., 10 Packs/Cs.
500 Tubes/Pk., 10 Packs/Cs.
Unit Size:
Each
Pack of 250
Pack of 2500
Pack of 500
Pack of 5000
This item is not returnable. View return policy

Product Code. 11326144

Brand: Axygen™ MCT150CS

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.5mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.

  • 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
  • Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Maximum G-force is 14,000 RCF.
  • RNase-/DNase-free and nonpyrogenic
  • Sterility Assurance Level (SAL) of 10−6
  • Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
  • Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
  • Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.

Certifications

Certified RNase-, DNase- and endotoxin-safe for total sample integrity

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Color Clear
Material Homopolymer
Increments 0.1 mL
No. per Pack 250/Pk.
Packaging 250 Tubes/Pk., 10 Packs/Cs.
Sterility Sterile
Graduated Yes
Max. RCF 20,000 x g
Graduations 0.1 to 1.5 mL
Product Type Locking Snap-cap Microtube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.