Learn More
Axygen™ MaxyClear Snaplock Microtubes, 1.7 mL

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 1.7mL provide excellent visibility and feature a piercing port for syringe access. Maximum Recovery™ and sterile options available.
20.66 € - 217.86 €
Specifications
Cap Style | Snap Cap |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Autoclavable | Autoclavable |
Capacity (Metric) | 1.7 mL |
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Packaging | Price | Quantity & Availability | ||||||
12736799
![]() |
Axygen™
MCT-175-A |
Assorted | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
11381934
![]() |
Axygen™
MCT-175-C |
Clear | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
24.62 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
10393350
![]() |
Axygen™
MCT-175-C |
Clear | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
12766799
![]() |
Axygen™
MCT-175-C-S |
Clear | Sterile | 250 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
12776799
![]() |
Axygen™
MCT-175-G |
Green | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
12746799
![]() |
Axygen™
MCT-175-B |
Blue | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
11331984
![]() |
Axygen™
MCT-175-L-C |
Clear | Non-sterile | 250 Tubes/Pk., 10 Packs/Cs. |
20.66 €
Pack of 250 |
Estimated Shipment: 05-09-2025
Log in to see stock. |
||||||
12786799
![]() |
Axygen™
MCT-175-L-C |
Clear | Non-sterile | 250 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
12796799
![]() |
Axygen™
MCT-175-O |
Orange | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
11316314
![]() |
Axygen™
MCT-175-SP |
Spectrum | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
12706809
![]() |
Axygen™
MCT-175-R |
Red | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
12716809
![]() |
Axygen™
MCT-175-V |
Violet | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
12736809
![]() |
Axygen™
MCT-175-Y |
Yellow | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
11351944
![]() |
Axygen™
MCT-175-X |
Amber | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. |
26.86 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
12726809
![]() |
Axygen™
MCT-175-X |
Amber | Non-sterile | 500 Tubes/Pk., 10 Packs/Cs. | N/A | N/A | N/A | |||||
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
Specifications
Snap Cap | |
Polypropylene | |
1.7 mL | |
0.1 mL |
RNase, DNase, pyrogen-free | |
Autoclavable | |
Copolymer | |
0.1 to 1.5 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.