missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Maxymum Recovery™ 200 μL Universal Pipetter Tips: 200 μL, Beveled
Shop All Axygen Scientific Products
Click to view available options
Format:
Bulk
Hinged Rack
Stacked Rack
Unit Size:
Pack of 1000
Pack of 20000
Pack of 4800
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, DNA, and PCR inhibitor Free |
| Format | Bulk |
| Tip Style | Beveled, Low Retention |
| Packaging | Bulk; 1,000 Tips/Pk, 20 Packs/Cs |
| For Use With (Equipment) | Universal Fit |
| Product Line | Maxymum Recovery |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction