missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ MB90 Moisture Analyzer 30303303
Easy-to-use moisture analyzer featuring halogen heating for uniform and rapid drying.
Brand: Ohaus™ 30303303
This item is not returnable.
View return policy
Description
- Halogen heating distributes heat uniformly over the sample and speeds up the drying process to provide fast and precise measurements.
- Designed for tool-free cleaning.
- Components can be easily removed for quick and easy maintenance.
- Intuitive operation.
- Icon-driven menu navigation on the touchscreen display.
Specifications
RS232 with GLP/GMP data output, USB Host (x2) and USB Device (included) | |
230 V | |
Metal Base, ABS Top Housing, Stainless Steel Pan Support, Stainless Steel Pan Handler | |
355.00 x 211.00 x 180.000 mm | |
1 mg/0.01% | |
USB host x 2USB deviceRS232 | |
Moisture Analyzer, MB90-GB | |
7.09 in. | |
13.98 in. | |
11.530 lb. | |
0.500 g to 120.000 g | |
230 V | |
211.00 mm |
MB90 | |
In-use cover | |
90 mm | |
230 V | |
TFT Color Touchscreen | |
355.00 mm | |
90 g | |
180.000 mm | |
355.00 mm | |
5.230 kg | |
40°C to 200°C | |
8.31 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction