missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Borosilicate Glass Class B Volumetric Flask

Manufactured from borosilicate glass for corrosion-free performance. MBL™ Borosilicate Glass Class B Volumetric Flask complies with ISO 1042 and DIN 12664. Inscriptions in blue enamel provide easy volume assessment. Includes polyethylene stopper.

Brand:  MBL FRD032P

87.21 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12663022

  • 94.10 € / Pack of 5
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 1042 and DIN 12664
  • Manufactured from borosilicate glass for corrosion-free performance
  • Inscriptions in blue enamel
  • Polyethylene stopper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 1042, DIN 12664
Blue enamel inscriptions
Borosilicate Glass
±0.3 mL
B
Polyethylene
200 mL
210 mm
Yes
14/23
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers