missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class AS Glass Pipets
Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.
10.30 € - 29.00 €
Specifications
Calibration | To Deliver |
---|---|
Class | AS |
Material | Soda Lime Glass |
Graduated | Yes |
Graduation Color | Amber |
Product Code | Brand | Volume (Metric) | Tolerance | Color | Accuracy | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tolerance | Color | Accuracy | Price | Quantity & Availability | ||
11349653
|
MBL
PRA736AS |
100 mL | ±0.08 mL | Yellow | ±0.08 mL |
29.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11309653
|
MBL
PRA728AS |
15 mL | ±0.03 mL | Green | ±0.03 mL |
14.75 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11399643
|
MBL
PRA726AS |
10 mL | ±0.02 mL | Red | ±0.02 mL |
17.25 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11369643
|
MBL
PRA720AS |
1 mL | ±0.008 mL | Blue | ±0.008 mL |
11.60 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11319653
|
MBL
PRA730AS |
20 mL | ±0.03 mL | Yellow | ±0.03 mL |
19.55 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11329653
|
MBL
PRA732AS |
25 mL | ±0.03 mL | Blue | ±0.03 mL |
19.45 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11379643
|
MBL
PRA722AS |
2 mL | ±0.01 mL | Orange | ±0.01 mL |
10.30 €
Pack of 2 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||
11389643
|
MBL
PRA724AS |
5 mL | ±0.015 mL | White | ±0.015 mL |
12.65 €
Pack of 2 |
In Stock
Log in to see stock. |
||
11339653
|
MBL
PRA734AS |
50 mL | ±0.05 mL | Red | ±0.05 mL |
25.50 €
Pack of 2 |
In Stock
Log in to see stock. |
||
Description
Manufactured from soda lime glass and complies with ISO 648 and DIN 12691. MBL™ One Mark Class A S Glass Pipets are calibrated for delivery and include markings in permanent amber stain.
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery
- Printed with batch code for downloadable batch certificate
- Markings in permanent amber stain
- Class AS with +5s waiting time
- Manufactured from soda lime glass with robust tooled jets
Specifications
To Deliver | |
Soda Lime Glass | |
Amber |
AS | |
Yes | |
2 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title