missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL Volumetrics™ Borosilicate Glass Class B Burette with Glass Key
Manufactured from borosilicate glass. MBL Volumetrics™ Borosilicate Glass Class B Burette with Glass Key complies with ISO 385 standards. Interchangeable replacement keys available in the event of loss or damage. Blue enamel graduations provide easy volume assessment.
30.35 € - 40.40 €
Specifications
Material | Borosilicate Glass |
---|---|
Scale | Blue |
Stopcock Material | Glass |
Type | Volumetric Buret |
Class | Class B |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Graduations | Price | Quantity & Availability | |||
12411567
|
MBL
BRB060P |
100 mL | 870 mm | 0.2 mL |
40.40 €
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||
12491557
|
MBL
BRB056P |
25 mL | 620 mm | 0.1 mL |
30.35 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
12481557
|
MBL
BRB050P |
10 mL | 820 mm | 0.2 mL |
30.35 €
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||
12401567
|
MBL
BRB058P |
50 mL |
30.35 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
Description
- Complies with ISO 385
- 1.5mm Key bore
- Replacement keys are available in the event of loss or damage - keys are fully interchangeable
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass
Specifications
Borosilicate Glass | |
Glass | |
Class B |
Blue | |
Volumetric Buret | |
ISO 385 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title