Learn More
MBL™ Class B Autozero Pinch Clip Burette
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL™ Class B Autozero Pinch Clip Burette provides easy filling and automatic zero. Squeeze the polyethylene bottle to fill burette, release pressure to allow excess liquid to drain back into bottle, and set the burette to zero. Easy to read blue enamel graduations provide easy volume assessment.
Brand: MBL BRB004
161.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL™ Class B Autozero Pinch Clip Burette provides easy filling and automatic zero. Squeeze the polyethylene bottle to fill burette, release pressure to allow excess liquid to drain back into bottle, and set the burette to zero. Easy to read blue enamel graduations provide easy volume assessment. Includes
- Complies with ISO 385
- Easy filling and automatic zero - Squeeze the polyethylene bottle to fill burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero
- Easy to read blue enamel graduations
- Manufactured from borosilicate glass
- With simple rubber tube and pinch valve for low cost replacement
Specifications
10 mL | |
0.1 mL | |
Jet and Polyethylene Reservoir Bottle, Pinch Clip, Rubber Tube | |
±0.1 mL | |
Class B |
Borosilicate Glass | |
Water Testing | |
Blue | |
Automatic Burette | |
ISO 385 |