Learn More
MBL™ Class B Autozero Pinch Clip Burette
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL™ Class B Autozero Pinch Clip Buret provides easy filling and automatic zero. Squeeze the polyethylene bottle to fill buret, release pressure to allow excess liquid to
Brand: MBL BRB006
106.40 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL™ Class B Autozero Pinch Clip Buret provides easy filling and automatic zero. Squeeze the polyethylene bottle to fill buret, release pressure to allow excess liquid to
- Complies with ISO 385
- Easy filling and automatic zero - Squeeze the polyethylene bottle to fill burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero
- Easy to read blue enamel graduations
- Manufactured from borosilicate glass
- With simple rubber tube and pinch valve for low cost replacement
Specifications
20 mL | |
0.1 mL | |
Jet and Polyethylene Reservoir Bottle, Pinch Clip, Rubber Tube | |
±0.1 mL | |
Class B |
Borosilicate Glass | |
Water Testing | |
Blue | |
Automatic Burette | |
ISO 385 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.