missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Glass Graduated Cylinder with Polyethylene Stopper
Manufactured from borosilicate glass
Brand: MBL CRC308
63.08 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from borosilicate glass
- Complies with ISO 4788
- Supplied with polyethylene stopper
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass
- Robust hexagonal foot
Specifications
Hexagonal | |
Round | |
±1 mL | |
DIN 12685, ISO 4788 | |
100 mL | |
Polypropylene Stopper | |
24/29 | |
Stopper | |
1 mL |
Blue | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
291 mm | |
Blue enamel | |
Polypropylene | |
Polyethylene |