Learn More
MBL Volumetrics™ Glass Graduated Cylinder
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Brand: MBL CRC201
33.58 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Features- Easy to read graduations in blue enamel
- Sturdy hexagonal foot
- Complies with ISO 4788

Specifications
Hexagonal | |
Round | |
±0.1 mL | |
BS 604, DIN 12680, ISO 4788 | |
5 mL | |
115 mm | |
0.1 mL |
Blue | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
Measuring Liquids and Solutions in the Laboratory | |
Blue enamel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.