missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ MD 100 Single-Parameter Photometer: Chlorine Dioxide

Provides accurate and reproducible results very quickly. Lovibond MD 100 Photometer uses high quality interference filters with long-life LEDs as a light source without any moving parts in a transparent sample chamber. Other features include ease of operation, ergonomic design, compact dimensions and safe handling.

533.00 € - 544.00 €

Specifications

Display Type Backlit LCD
Accuracy 3% FS
Height (Metric) 3.5 cm
Length (Metric) 15.5 cm
Memory Internal ring memory for 16 data sets
View More Specs

Includes:
Cat. No. 12611995
Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, DPD No. 1 tablets (100 pack), DPD No. 3 tablets (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual

Cat. No. 12621995
Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, 10mL Vario chlorine free DPD/F10 powder (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual

Products 2
Product Code Brand Type Range Includes Price Quantity & Availability  
Product Code Brand Type Range Includes Price Quantity & Availability  
12611995
View Documents
Lovibond™
276030
MD 100 Photometer: Chlorine Dioxide (Tablets) 0.02 to 11mg/L ClO2 Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, DPD No. 1 tablets (100 pack), DPD No. 3 tablets (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual
533.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
12621995
View Documents
Lovibond™
276035
MD 100 Photometer: Chlorine Dioxide (Powder) 0.04 to 3.8mg/L ClO2 Instrument in a carrying case, three round glass vials with lids, one stirring rod and brush, 10mL Vario chlorine free DPD/F10 powder (100 pack), 4 x AAA batteries, warranty information, Certificate of compliance, instruction manual
544.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

Backlit LCD
3.5 cm
Internal ring memory for 16 data sets
0.01 A
7.5 cm
3% FS
15.5 cm
LED
260 g
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lovibond™ MD 100 Single-Parameter Photometer: Chlorine Dioxide

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.