missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax MD Ramp System™ Male Safety Ramp for Cushion Ease™ Series
Click to view available options
Length (Metric):
91 cm
152 cm
Color:
Black
Orange
Yellow
Unit Size:
Each
Description
- MD Ramp System™ Nitrile Compatible with the CushionEase™ and SafetyStance™ Custom
- Available in black, red, orange, and yellow
Specifications
Specifications
| Color | Orange |
| Length (English) | 5 ft. |
| Length (Metric) | 152 cm |
| Material | Nitrile Rubber |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction