missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ ME 16C NT +EK Chemistry Vacuum System
Use this pump system for continuous, oil-free pumping of corrosive gases and vapors. Vacubrand™ ME 16C NT +EK Chemistry Vacuum Systems provide a combination of high pumping speed and low ultimate vacuum down to 70 mbar.
Brand: VACUUBRAND™ 20741500
This item is not returnable.
View return policy
Description
- All major parts in contact with pumped media are made of chemically resistant fluoroplastics
- Well-proven PTFE sandwich diaphragms for increased reliability and extended operating life
- Eight cylinders pump ME 16C NT provides a particularly high performance together with a compact design
- Upgraded with an outlet exhaust vapor condenser (EK) the ME 16C NT +EK provides an environmental friendly system with efficient solvent recovery
- Eight-cylinder NT pumps feature quiet operation, smooth and easy to clean surfaces
- Outstanding chemical resistance and superior vapor tolerance
- Very high pumping speed even at low vacuum levels
- Compact design
- Whisper quiet and very low vibration
- Excellent environmental friendliness due to efficient solvent recover
Order Info
Includes
Specifications
53 torr (without Gas Ballast), 75 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
528 x 387 x 395 mm | |
ME 16C NT +EK | |
-10°C to +60°C | |
40°C | |
9.6/10.8 CFM | |
396.24 mm | |
386.08 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
0.59 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
Fluoroplastic (Case) | |
54 dB(A) | |
104°F | |
10°C | |
50/60 Hz | |
528.32 mm | |
Diaphragm Pump | |
8 | |
50°F | |
1 | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction