missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME 4C NT +2AK Chemistry Vacuum System

Use this pump system for evacuating and pumping large amounts of gases and vapors. Vacubrand™ ME 4C NT +2AK Chemistry Vacuum Systems provide a combination of high pumping speed and low ultimate vacuum down to 70 mbar.

Brand:  VACUUBRAND™ 22614080

2981.33 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 11385670

  • 3320.00 € / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Chemistry vacuum system with a wide range of applications in chemical, biological and pharmaceutical laboratories if condensation of solvent vapors at the outlet is not necessary
  • Typical applications are vacuum ovens, single and multiple filtrations, as well as concentration of solvents with low boiling points
  • Separator at the inlet (AK) is made of glass with protective coating and retains particles and liquid droplets
  • Separator at the outlet collects condensate, avoids condensate backflow towards the pump and makes the pump whisper-quiet
  • Outstanding chemical resistance and superior vapor tolerance
  • High performance even at low vacuum levels
  • Compact design
  • Whisper quiet and very low vibration
  • Separators at inlet and outlet to collect condensates

Order Info

Includes

TRUSTED_SUSTAINABILITY
Specifications

Specifications

52.5 torr
IEC Plug EN 60320, Dual Voltage Motor, Manual
ATEX Conformity II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012
316 x 242 x 291 mm
ME 4C NT +2AK
-10°C to +60°C
40°C
2.3/2.6 CFM
292.1 mm
243.84 mm
IP40
Chemical-Resistant
Concentration of Solvents with Low Boiling Points
1
100 to 115/120/200 to 230 V
0.24 hp
150 to 1800 rpm
230 V 50/60 Hz
Fluoroplastic (Case)
45 dB(A)
104°F
10°C
50/60 Hz
314.96 mm
Diaphragm Pump
2
50°F
Oil-Free
16 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers