missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 5 Level Clock Range

Single use, irreversible threshold indicator reports the highest temperature reached

17.15 € - 19.75 €

Specifications

Certifications/Compliance ISO 9001
Disposable Single-use
For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
Height (English) 0.59 in.
Height (Metric) 15 mm
View More Specs

Products 2
Product Code Brand Temperature Range (Metric) Weight (Metric) Price Quantity & Availability  
Product Code Brand Temperature Range (Metric) Weight (Metric) Price Quantity & Availability  
11730879
View Documents
Thermographic Measurements Ltd
M05CTHERG1D01P1
40°C to 54°C 9 g
17.15 €
Pack of 10
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
11790879
View Documents
Thermographic Measurements Ltd
M05CTHERG7D01P1
199°C to 224°C 9 g
19.75 €
Pack of 10
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    15 mm
    14 mm
    Wax-melt Technology
    Irreversible Temperature Indicator
    Yes
    ±1°C
    Single-use
    0.59 in.
    40 to 60%
    2 to 5 seconds
    9 g
    0.55 in.
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Dual °C (°F)
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.