missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator
Click to view available options
Temperature Range (Metric):
110°C
121°C
127°C
138°C
154°C
160°C
166°C
171°C
177°C
182°C
188°C
204°C
216°C
224°C
232°C
241°C
254°C
40°C
49°C
54°C
60°C
65°C
71°C
77°C
88°C
93°C
missing translation for 'unitSize'
Pack of 50
Description
Specifications
Specifications
| Certifications/Compliance | ISO 9001 |
| Disposable | Single-use |
| For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
| Height (English) | 0.51 in. |
| Height (Metric) | 13 mm |
| Humidity Range | 40 to 60% |
| Length (Metric) | 12 mm |
| Material | Polyester Film, Acrylic Adhesive |
| Measurement Time | 2 to 5 seconds |
| Model | Thermax Encapsulated Temperature Indicator 49°C (120°F) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction