missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M01ETHE093D01P1

 View more versions of this product

Product Code. 11790919

  • 21.75 € / Pack of 50
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    13 mm
    12 mm
    2 to 5 seconds
    Wax-melt Technology
    Irreversible Temperature Indicator
    Thermax Encapsulated Temperature Indicator 93°C (199°F)
    93°C
    93°C
    93°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Single Temperature
    Single-use
    0.51 in.
    40 to 60%
    Polyester Film, Acrylic Adhesive
    Thermax Encapsulated Temperature Indicator 93°C (199°F)
    9 g
    0.47 in.
    199°F
    199°F
    199°F
    Yes
    ±1°C
    Dual °C (°F)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.