missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Strip Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M05STHRGGD01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
51 mm | |
18 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
0.7 in. | |
0.7 in. | |
410°F | |
370°F | |
370°F to 410°F | |
Yes | |
±1% +1°C (Range:160°C to 290°C) | |
188/193/199/204/210°C | |
Dual °C (°F) |
Single-use | |
2 in. | |
40 to 60% | |
Polyimide Film, Acrylic Adhesive | |
Thermax 5-level Temperature Indicator 188°C to 210°C (370°F to 410°F) Range G | |
9 g | |
Irreversible Temperature Indicator | |
Thermax 5-level Temperature Indicator 188°C to 210°C (370°F to 410°F) | |
210°C | |
188°C | |
188°C to 210°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
188°C, 193°C, 199°C, 204°C, 210°C (370°F, 379°F, 390°F, 399°F, 410°F) | |
18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction