missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Strip Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M05STHRGBD01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
51 mm | |
18 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
0.7 in. | |
0.7 in. | |
160°F | |
120°F | |
120°F to 160°F | |
Yes | |
±1°C | |
49/54/60/65/71°C | |
Dual °C (°F) |
Single-use | |
2 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 5-level Temperature Indicator 49°C to 71°C (120°F to 160°F) Range B | |
9 g | |
Irreversible Temperature Indicator | |
Thermax 5-level Temperature Indicator 49°C to 71°C (120°F to 160°F) | |
71°C | |
49°C | |
49°C to 71°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
49°C, 54°C, 60°C, 65°C, 71°C (120°F, 129°F, 140°F, 149°F, 160°F) | |
18 mm |