missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Strip Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M05STHRGCD01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
51 mm | |
18 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
0.7 in. | |
0.7 in. | |
210°F | |
171°F | |
171°F to 210°F | |
Yes | |
±1°C | |
77/82/88/93/99°C | |
Dual °C (°F) |
Single-use | |
2 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 5-level Temperature Indicator 77°C to 99°C (171°F to 210°F) Range C | |
9 g | |
Irreversible Temperature Indicator | |
Thermax 5-level Temperature Indicator 77°C to 99°C (171°F to 210°F) | |
99°C | |
77°C | |
77°C to 99°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
77°C, 82°C, 88°C, 93°C, 99°C (171°F, 180°F, 190°F, 199°F, 210°F) | |
18 mm |