missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Measuring Scoops

Product Code. 10576771
Click to view available options
Capacity (Metric):
10 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 10576771

Brand: Kartell™ 0106200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shaped conveniently for sampling

  • Shaped conveniently for sampling
  • Flat bottom with beveled angles for easy cleaning
  • Suitable for foodstuff

Specifications

Capacity (Metric) 250 mL
Color White
Product Type Scoop
For Use With (Application) Suitable for foodstuff
Width (Metric) 261.5 mm
Dimensions (L x W) 94 x 261.5 x 43.7 mm
Material Polypropylene
Length (Metric) 94 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.