missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MEDI-GRIP Latex Surgical Glove
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
Description
- Proprietary anatomic-shaped glove formers to provide a comfortable fit and minimizes hand fatigue
- Soft, malleable latex formulation with optimized thickness to provide good tactile sensitivity and dexterity
- Polymer coated for fast and easy donning
Specifications
Specifications
| AQL | 0.65 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Material | Natural Rubber Latex |
| Powdered | Powder Free |
| Size | 8.5 |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction