missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Media Lab Bottle, Non-Graduated, Capless
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Quantity:
24 EA
48 EA
Description
- Manufactured from borosilicate glass which provides the best chemical resistance
- Clear borosilicate glass bottle
- Special pour lip facilitates pouring
- Packaged in partitioned carton to help prevent scratch marks on bottles
- Black phenolic screw cap can be purchased separately
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Clear |
Material | Borosilicate Glass (Type I) |
Quantity | 24 EA |
Neck Finish | 33-340 |
Product Type | Media Bottle |
Closure Size | 33-340 mm |
Closure Type | No Closure |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'