Learn More
Thermo Scientific™ Medifuge™ Small Benchtop Centrifuge

Perform both routine clinical and life science separations with this compact centrifuge and the unique DualSpin rotor featuring a 2-in-1 hybrid design.
Brand: Thermo Scientific™ 75008800
1489.41 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
View more versions of this product
Description
Perform both routine clinical and life science separations with the Thermo Scientific™ Medifuge™ Clinical Centrifuge. It fits in with its compact design and stands out with the unique Thermo Scientific™ DualSpin™ rotor featuring a 2-in-1 hybrid design. Easily change between fixed angle and swinging buckets using the same rotor. Four customizable programs allow you to quickly run routine protocols. Three selectable deceleration profiles, including brake-off option, are designed to optimize separation.
- Each Medifuge centrifuge comes as a package, including:
- Medifuge small benchtop centrifuge
- DualSpin rotor body
- Fixed angle buckets (set of 8)
- Swinging buckets (set of 8)
- Green/short spacers (set of 8)
- Yellow/long spacers (set of 8)
- Unique DualSpin rotor, features hybrid design with interchangeable fixed angle and swinging buckets
- Lightweight composite rotor is easy to handle and saves energy during acceleration/deceleration
- Large, brightly-lit display is easy to read and fast one-click lid closure simplifies operation
- Four customizable programs to quickly run routine protocols
- Three selectable deceleration profiles including brake-off option are designed to optimize separation
- Quiet operation at noise level less than 56 dBA
- Emergency lid lock release available in case of power failure
- Certifications: UL, CE, RoHS, CSA, IVD, FDA class 1
- Standards: IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1, EN ISO 13485

Specifications
8 x 15 mL (Fixed Angle), 8 x 10 mL (Swinging Bucket) | |
3,114 x g (Fixed Angle); 3,490 x g (Swinging Bucket) | |
Large, Bright LED | |
240 mm | |
450 mm | |
Lid lock, steel armored ring, view port for speed calibration, lid emergency release | |
325 mm | |
UL, CE, RoHS, CSA, IVD, FDA class 1 | |
Medifuge Centrifuge | |
Microprocessor | |
Induction drive | |
Yes, 4 program memory | |
2°C to 40°C | |
200.4 in. | |
50/60 Hz | |
220/230 V |
4,900 rpm | |
No | |
94.3 in. | |
176.8 in. | |
<56 dB(A) (swinging bucket) | |
127.7 in. | |
130 w | |
DualSpin rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), yellow/long spacers (set of 8) | |
220/230 V 50/60 Hz | |
9.5 x 12.8 x 17.7 in. (24 x 32.5 x 45 cm) | |
34.1 lb. (15.5 kg) | |
1-99 minutes, in increments of 1 minute; HOLD | |
Medifuge | |
1 accel (standard)/3 decel (standard, soft, brake-off) | |
510 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.