missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Spark-Free Interior, Lab Freezer

For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Spark-Free Interior, Lab Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

1975.00 €

Specifications

Door Material Steel
Certifications/Compliance ATEX, CE, ISO 14001, ISO 9001
Color White
Defrost Manual
Depth (Metric) Exterior 61.5 cm
View More Specs

Products 1
Product Code Brand Model Capacity (Metric) Temperature Range Style Price Quantity & Availability  
Product Code Brand Model Capacity (Metric) Temperature Range Style Price Quantity & Availability  
10648215
View Documents
Liebherr™
LGUex 1500
LGUex1500 139 L -9°C to -26°C Tabletop
1975.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • ATEX-certified spark-free interior
  • Can be validated to FD X15-140, GLP-compliant.
  • Manual defrost.
  • White-coated steel exterior finish.
  • Moulded inner liner with coved corners.
  • Door with lock, reversible on site.
  • Self-closing door.
  • Access port Ø 15mm for external temperature probes to each compartment.
  • Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
  • Electronic controller with digital display with 0,1°C resolution.
  • Digital keypad lock with PIN code.
  • Hi-low optical and acoustic temperature alarms with adjustable thresholds.
  • Volt-free contact for connection to a remote alarm system.
  • Alarm log with memory of the last 3 temperature alarms with time, date and duration.
  • Alarm log with memory of the last 3 power failure alarms with time, date and duration.
  • Min - max temperature memory.
  • RS 485 interface for external temperature monitoring and centralised alarm systems.
Specifications

Specifications

Steel
White
61.5 cm
ATEX, CE, ISO 14001, ISO 9001
Manual
50 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.