missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall Heavy-Duty Lab Freezer
For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
6725.00 € - 9660.00 €
Specifications
Color | White |
---|---|
Includes | Cooling system, door, handle, fitted lock, castors |
Height (Metric) Interior | 155 cm |
Voltage | 220/240 V |
Electrical Requirements | 220 - 240 V 50 Hz |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10638215
|
Liebherr™
LGPv 1420 |
1361 L |
9660.00 €
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
12018311
|
Liebherr™
LGPV 6520 |
597 L |
6725.00 €
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
||||||
Description
- Upright lab freezer, reach-in
- Temperature range -9 / -35°C, white exterior, 304-grade stainless steel interior, fan-assisted refrigeration.
- Refrigerant R 290
- 125mm castors for easy cleaning. Front castors with brake.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Controller battery-powered for 72hrs in case of power failure
- Solid-state compressor relay for maximum reliability and temperature stability
- Alarm log of last 3 events with min/max temperatures, duration etc,
- Wire-on-tube condenser with removable filter for reliability and low-maintenance
- Door lock, self-closing door with 90° dwell position
- 60 kg shelf load, access port for external temperature probe
Specifications
White | |
155 cm | |
220 - 240 V 50 Hz |
Cooling system, door, handle, fitted lock, castors | |
220/240 V | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Tall Heavy-Duty Lab Freezer