missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Tall Lab Fridge/Freezer

For secure, accurate and long-lasting fridge-freezer storage of temperature-sensitive products, the Liebherr™ Tall Lab Fridge/Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

3295.00 €

Specifications

Capacity (Metric) Freezer 107 L
Capacity (Metric) Refrigerator 254 L
Temperature Range (Freezer) -9°C to -30°C
Temperature Range (Refrigerator) 3°C to 16°C
No. of Doors 2
View More Specs

Products 1
Product Code Brand Model Price Quantity & Availability  
Product Code Brand Model Price Quantity & Availability  
12978594
View Documents
Liebherr™
LCv 4010
LCV4010
3295.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Upright lab fridge-freezer, reach-in, 1-section, width 600mm, gross capacity 254/107 L.

  • Temperature ranges +3 / +16°C and -9/-30°C, 3 adjustable shelves, 3 freezer drawers, white exterior, commercial-grade moulded polystyrol interior, fridge section: fan-assisted refrigeration, freezer section: static refrigeration, manual defrost.

  • Climate class 7, refrigerant R 600a, connection rating 1,5A, 230v/50/1-ph, energy consumption 657 kWh/a

  • 240/105 litre net capacity
  • 2 separate refrigeration systems
  • Freezer drawers: easy product handling, maximum energy efficiency and minimum temperature fluctuation
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat
  • Alarm log of last 3 events with min/max temperatures, duration etc.
  • Door locks, reversible hinges, self-closing doors
Specifications

Specifications

107 L
-9°C to -30°C
2
Automatic (Refrigerator), Manual (Freezer)
55 mm HDPE (refrigerator)/70 mm HDPE (freezer)
CE, COFRAC, ISO 14001, ISO 9001, QCPP (Pharmacy guild of Australia): LKV3912, LKV3910, LKUV1612, LKUV1610
Ventilated (fridge), static (freezer)
60 cmL x 61.5 cmD x 200 cmH
43.1 cm
1.5 A
260 w
84 kg
254 L
3°C to 16°C
Transparent (Freezer)
White Epoxy-coated Steel
ABS Plastic
White
24 Months
59.7 cm
45.5 cm
220/240 V
90 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.