missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Pharmacy Fridge
For secure, accurate and long-lasting fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on. DIN 58345 compliant.
2280.00 €
Specifications
Description | Pharmacy refrigerator |
---|---|
Temperature Range | 5°C |
Temperature Sensor | Pt100 |
Door Material | Steel |
Interior | White Plastic Containers |
Description
- DIN 58345 compliant, width 600mm.
- Temperature set to +5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
- Climate class 4, refrigerant R 600a.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Access port for external temperature probe, additional safety thermostat
- Alarm log of last 3 events with min/max temperatures, duration etc.
- Integrated battery for continuous alarm and monitoring for min. 12 hrs in case of power failure
- Door lock, reversible hinges, self-closing door
- 45 kg shelf load
Specifications
Pharmacy refrigerator | |
Pt100 | |
White Plastic Containers | |
White | |
43.5 cm | |
220/240 V | |
50 Hz |
5°C | |
Steel | |
DIN 58345 | |
Automatic | |
44 cm | |
220 - 240 V 50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title