missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Medium duty 125mm castor plate fixing, with aluminum centre
Brand: Manutan A341245
This item is not returnable.
View return policy
Description
Aluminum centre with black rubber tyre.- Maximum weight: 300kg
- Swivel castor with brake
- diameter x tread width: 125 x 50mm
- Fitted height: 160mm
- Roller bearing
- Load capacity: 200kg
- Plate L x W: 102 x 83mm
- Fixing hole size: 80 x 60mm
- Fixing hole diameter: 8mm