missing translation for 'onlineSavingsMsg'
Learn More

Manutan Medium duty alloy track, 40 roller bearings, P45, 400mm width

Brand:  Manutan A341707

Encompass_Preferred

Product Code. 12821988

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Lightweight aluminum gravity conveyor track with PVC roller bearings and mild steel bearings. Frame: 63mm x 25mm x 3mm aluminum channel. 40/50mm diameter PVC roller bearings. 30kg load capacity per metre.

  • 40mm diameter roller bearing with mild steel bearings and spindles
  • Track width: 400mm
  • Roller bearing pitch: 45mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Manutan Medium duty alloy track, 40 roller bearings, P45, 400mm width

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.