Learn More
Manutan Medium duty alloy track, 50 roller bearings, P100, 300mm width
Brand: Manutan A341712

Description
Lightweight aluminum gravity conveyor track with PVC roller bearings and mild steel bearings. Frame: 63mm x 25mm x 3mm aluminum channel. 40/50mm diameter PVC roller bearings. 30kg load capacity per metre.
- 50mm diameter roller bearing with mild steel bearings and spindles
- Track width: 300mm
- Roller bearing pitch: 100mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.