missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Medium Form Porcelain Crucibles Without Lid

Use these dishes for a variety of applications. Haldenwanger™ Medium Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 79MF/3

 View more versions of this product

Product Code. 12306507

  • 398.56 € / Pack of 5
Estimated Shipment: 16-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Porcelain
110 mL
55mm
Glazed
63mm
Medium Form Porcelain Crucibles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers