missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Mega Rack™ Double Tube Rack
Creates space and organization for high throughput labs requiring large sample storage. Heathrow Scientific™ Mega Rack™ Double Tube Rack eliminates the need for multiple tube racks.
Brand: Heathrow Scientific™ HS120113
Description
- Fully-assembled polypropylene
- Sturdy and light weight material for easy transport
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack and eliminate need for multiple tube racks
- Autoclavable
Specifications
Tube Rack | |
Autoclavable | |
Tubes (10 to 13 mm) | |
432 | |
Non-sterile | |
Tabletop | |
Double | |
673 mm | |
90 mm | |
10 to 13 mL |
12 x 36 | |
Blue | |
Polypropylene | |
Rectangular | |
5 to 7mL tubes | |
1 Each | |
673 x 235 x 90mm | |
235 mm | |
13 mm | |
2.24 kg |