missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mega Rack™ Tube Rack for 18 to 20 mm Tubes

These sturdy and lightweight tube racks are supplied fully assembled with alphanumeric identification for easy sorting and selection.
46.44 € - 46.75 €
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (18 to 20 mm) |
Material | Polypropylene |
Positions | 120 |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
17147825
![]() |
Fisherbrand™
120834F |
White |
46.44 €
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
17157825
![]() |
Fisherbrand™
120835F |
Blue |
46.75 €
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
Description
- Sturdy, durable material for easy and secure transport of clinical and research tubes
- Reusable and easy to clean
- Autoclavable
- Stackable for staging and saving space
Specifications
Tube Rack | |
Tubes (18 to 20 mm) | |
120 | |
Yes | |
4 Pk. | |
14.9 x 11.9 x 3.6 in. (37.7 x 30.1 x 9.1 cm) | |
14.9 in. | |
11.9 in. | |
3.6 in. |
Autoclavable | |
Polypropylene | |
Rectangular | |
Non-sterile | |
1 Ea. | |
37.7 cm | |
30.1 cm | |
9.1 cm | |
20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Mega Rack™ Tube Rack for 18 to 20 mm Tubes