Learn More
Thermo Scientific™ Megafuge ST4 Plus Centrifuge Series
Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
Brand: Thermo Scientific™ 75016069
16625.75 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15 | |
Thermo Scientific Megafuge ST4R Plus 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | |
3,374 x g | |
Megafuge | |
Bright LCD Push-Button User Interface | |
Purchase of Thermo Scientific rotor and accessories required for operation | |
centrifuge include following in packaging: printed english user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity | |
Choices of 9 Accel/10 Decel Rates | |
Cell Culture Package Includes TX-1000 with Buckets, ClickSeal Biocontainment lids, 15mL and 50mL Conical Tube Adapters | |
Up to 9 hr. 59 min. | |
-10°C to +40°C, ±2°C | |
Benchtop Centrifuge | |
See individual components of package | |
220/240 V |
Microprocessor | |
TX-1000 rotor with Auto-Lock Buckets (set of 4) and ClickSeal biocontainment lids (set of 4), 50mL conical tube adapters (set of 4, 40 tube capacity), and 15mL conical tube adapters (set of 4, 96 tube capacity) | |
3,800 rpm | |
Yes, CFC-Free, Pre-Temp Available | |
Direct, Brushless Induction Low Profile | |
Less waste, Energy efficient | |
See individual centrifuge, rotor and accessory data | |
Up to 6 Programs via LCD User Interface buttons | |
Yes | |
ISO 14971, ISO 13485, ISO 9001 | |
Option to count up or down | |
Centrifuge: 5 Year Limited, Rotor: See Manual | |
220/240 V 50 Hz, 230 V 60 Hz | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.