missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Industrial Burner with NF Connection, 43mm Opening

Providing an extremely strong flame for intensive use.

Brand:  Fisherbrand™ 4101/52BSP

 View more versions of this product

Product Code. 11745406

  • 207.00 € / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Wide and stable flame
  • Excellent heating power
  • Lateral holding handle for safety
  • Burner diameter of 43mm, overall height of 180mm
  • Flame size adjustable with 4 interchangeable nozzles

Specifications

Specifications

Industrial Burner, Meker
Consumption of 188L/hr
180 mm
1 Ea.
Natural Gas, Methane
43 mm
NF Screwing G 0.5 in Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.