missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Industrial Burner with Stop Valve for Tétine Connection, 43mm Opening

Providing an extremely strong flame for intensive use.

223.00 € - 231.00 €

Specifications

Diameter (Metric) 43 mm
Height (Metric) 180 mm
No. per Pack 1 Ea.
View More Specs

Products 2
Product Code Brand Description Gas Type Price Quantity & Availability  
Product Code Brand Description Gas Type Price Quantity & Availability  
11769806
View accessory products View Documents
Fisherbrand™
4101/51BIO
Consumption of 240L/hr Butane, Propane, LPG
223.00 €
Each
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
11749806
View accessory products View Documents
Fisherbrand™
4101/52BIOM
Consumption of 188L/hr Natural Gas, Methane
231.00 €
Each
Estimated Shipment: 11-03-2025
to see stock.
Add to basket
 
Description

Description

  • Wide and stable flame
  • Excellent heating power
  • Lateral holding handle for safety
  • Burner diameter of 43mm, overall height of 180mm
  • Flame size adjustable with 4 interchangeable nozzles

Specifications

Specifications

43 mm
180 mm
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.