missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Melting and Boiling Point Instruments
Fast and accurate. BUCHI M-560/565 Melting Point Instruments have simple menus and programs that are easy to navigate on the intuitive LCD display, with either manual or automatic, real time video instrument.
Brand: BUCHI 11058004
This item is not returnable.
View return policy
Description
- Fail-safe calibration with automated determination and storage of calibration results
- Automatic determination of melting and boiling points
- Highly accurate temperature regulation and measurement
- Optimized reproducibility with homogeneous packing of the capillary using the Sample Loader M-569
- Control of almost any type of sample by measuring melting point, boiling point or slip melting point.
- Double check for difficult samples by comparing manual and automated measurement
- Observation and replay of the phase transition using color display and video recording
- PC software included for easy management of methods and results
- Compliant with Pharmacopeia methods (European, USP, Japanese)
- Comprehensive IQ/OQ procedures including certified calibration and verification compounds for GLP/GMP laboratories.
Specifications
Automatic Melting Point Instrument | |
100/240 V ±10% | |
± 0.2°C | |
370 mm | |
Melting and boiling point capillaries | |
Melting Point instrument, Calibration set; Melting point tubes (100 pcs); Boiling point tubes (10); Sample holder | |
10°C to 400°C |
50/60 Hz | |
150 W | |
PH. EUR., USP and JP | |
Color, TFT, 320 x 240, 3.5 in. | |
200 mm | |
M-565 | |
4.5 kg |