missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Men's Fitted Polycotton Laboratory Coats

Manufactured in hardwearing polycotton. Logistik Unicorp™ Men's Fitted Polycotton Laboratory Coats offer protection without sacrificing ease of movement.

15.01 € - 52.75 €

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Carbon, Polyester
Cuff Style Stud-fastened
Disposable Reusable
View More Specs

Products 2
Product Code Brand Color Size (Metric) Chest Price Quantity & Availability  
Product Code Brand Color Size (Metric) Chest Price Quantity & Availability  
12871131
View Documents
Logistik™
441-V6WH-108
White 108 cm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12801141
missing translation for 'viewDocuments'
Logistik™
441-V6WH-124
White 124 cm
15.01 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Polycotton blend
  • Concealed stud front
  • One breast pocket
  • Two lower patch pockets
  • Center back vent
  • Not CE marked
Specifications

Specifications

General Purpose Lab Coat
Carbon, Polyester
Reusable
Tailored
One breast pocket, Two lower patch pockets
65% Polyester, 35% Cotton
Men's
Stud-fastened
Non-sterile
3
105 cm
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.