missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Menzel™ Microscope Coverslips

16.93 € - 32.25 €

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Thickness (Metric) #1 (0.13 to 0.16 mm)
For Use With (Equipment) Automated equipment
View More Specs

Products 3
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Width (Metric) Price Quantity & Availability  
15767572
View Documents
Epredia™
BB01800180A153FST0
18 mm 18 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11961988
View Documents
Epredia™
BB02000200A153MNZ0
20 mm 20 mm
32.25 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
15707592
View Documents
Epredia™
BB02400240A153FST0
24 mm 24 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Specifications

Specifications

Coverslip
Borosilicate Glass
Automated equipment
Square
#1 (0.13 to 0.16 mm)
Videos
SDS
Documents

Documents

Product Certifications