missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Menzel™ Microscope Coverslips
Square microscope coverslips constructed of borosilicate glass.
15.55 € - 29.45 €
Specifications
Product Type | Coverslip |
---|---|
Shape | Square |
Material | Borosilicate Glass |
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
For Use With (Equipment) | Automated Equipment |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17254894
|
Epredia™
BB01800180A153MNZ0 |
18 x 18 mm |
15.55 €
Pack of 1000 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17294904
|
Epredia™
BB02400240A153MNZ0 |
24 x 24 mm |
29.45 €
Pack of 1000 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- Square
- Thickness of 0.13 to 0.16 mm
Specifications
Coverslip | |
Borosilicate Glass | |
Automated Equipment |
Square | |
#1 (0.13 to 0.16 mm) |