missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Mercury™ 43-113 Series Yellow Aramid Fiber Heavy Weight Gloves
Click to view available options
Size:
10
11
Unit Size:
6 pairs
Description
- Soft, comfortable and absorbent
- Designed for intermittent dry heat contact up to 350°C
- Knitted construction
- Cotton Kevlar™ Aramid fibers liner
- Long knitwrist cuff
Specifications
Specifications
| Back Material | Dupont™ Kevlar™ aramid fibers |
| Cuff Material | Dupont™ Kevlar™ aramid fibers |
| Accelerator Free | Yes |
| Applications | Industrial |
| Coating Material | Uncoated |
| Color | Yellow |
| Latex Free | Yes |
| Material | Para-Aramid |
| Product Type | Heavyweight Gloves |
| Size | 11 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction