missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mercury Standard Metal Solution 1000ppm, for AAS, Solution HNO3 1M, Fisher Chemical™
Click to view available options
Quantity:
100 mL
500 mL
Specifications
Specifications
Packaging | HDPE plastic bottle |
Quantity | 100 mL |
Physical Form | Liquid |
Color | Colorless |
pH | 1 |
Safety and Handling


Product Identifier
- Mercury solution 1000 ppm
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity after repeated exposure Category 2
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- H373-May cause damage to organs.
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mercury Standard Metal Solution 1000ppm, for AAS, Solution HNO3 1M, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction