Learn More
Thermo Scientific™ Merlin™ Recirculating Chillers
Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
8301.30 € - 15376.50 €
Product Code | Brand | Description | Cooling Capacity | Pump Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Cooling Capacity | Pump Type | Price | Quantity & Availability | |||
15681515
|
Thermo Scientific™
266226024000 |
M150 LR 400/50 CP55 L/LF RS232 | Up to 4282 watts | CP55 (Centrifugal Pump) |
15376.50 €
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
15493045
|
Thermo Scientific™
266225044000 |
M150 LR 230/50 PD2 LL/LF RS232 | Up to 4282 watts | PD2 (Positive Displacement Pump) |
12462.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||
15117616
|
Thermo Scientific™
264225040002 |
M75 LR 230/50 PD2 FLUORINERT | Up to 1300 watts | PD2 (Positive Displacement Pump) |
8301.30 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
15193785
|
Thermo Scientific™
264225990001 |
M75 LR 230/50 T1 | Up to 2156 watts | T1 (Turbine Pump) |
8954.55 €
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||
10315308
|
Thermo Scientific™
264225044000 |
M75 LR 230/50 PD2 LL/LF RS232 | Up to 2156 watts | PD2 (Positive Displacement Pump) | N/A | ||||
Description
Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
Thermo Scientific Merlin recirculating chillers are ideal for applications requiring heat removal across a wide temperature range. Offering five cooling capacities with a temperature range from -15°C to +35°C, the Merlin chiller platform provides powerful cooling in a reliable and compact design. With a wide variety of options including a choice of pumps, communication packages, and Low-Level/Low-Flow indicators, Merlin recirculating chillers can be configured to meet a wide range of applcation requirements.- Global compliance ensures user safety
- Easy–to–use intuitive controller
- Translucent reservoir enables quick viewing of fluid level
- Removable grille allows for quick and easy preventative maintenance
Recommended for:
- Biotech
- Pharmaceutical
- Laser
- Laboratory
- Analytical instrumentation
- Printing
- Semiconductor
- Industrial
- Medical
Specifications
-15°C to +35°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.