missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Merula Safety Shoes
An ideal boot for working outdoors in Construction, Agriculture and any occupation that requires well protected, water repellant footwear. A resilient double-density polyurethane sole keeps feet sure and steady while they stay dry and well protected, even in torrential rain.
201.00 € - 203.00 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Color | Brown |
Design | Merula |
Liner Material | Fur |
Material | Leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13482089
|
Emma Safety Footwear
MM18154842 |
42 |
201.00 €
1 pair |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
13412089
|
Emma Safety Footwear
MM18154844 |
44 |
201.00 €
1 pair |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
15998281
|
Emma Safety Footwear
MM18154849 |
49 |
203.00 €
1 pair |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- GripForce™ Easy Twist Outsole
- Full grain leather construction
- Sheepskin lining for warmth
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Merula | |
Leather |
Brown | |
Fur | |
Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title