missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ ScienceLine Metal Combination Electrode

SI Analytics™ ScienceLine Metal Combination Electrode is the first choice for titration and can be used in a range of applications like general redox titrations.

350.00 €

Specifications

Connector Types Plug Head
Material Glass
Type Metal Combination Electrode
Temperature (Metric) Range -5°C to +100°C
Diameter (Metric) 12 mm
View More Specs

Products 1
Product Code Brand Model Length (Metric) Junction Price Quantity & Availability  
Product Code Brand Model Length (Metric) Junction Price Quantity & Availability  
10345341
View Documents Promotion Details
SI Analytics™
285102002
Pt 61 170 mm Platinum Diaphragm
350.00 €
Each
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
Description

Description

  • Metal combination electrode with plug head and connection cable
  • For use with determining acid value and halogenide (mostly chloride)
  • For determinging iodine number, peroxice value, and general redox titrations
Specifications

Specifications

Plug Head
Metal Combination Electrode
12 mm
Glass
-5°C to +100°C
Videos
SDS
Documents

Documents

Product Certifications