missing translation for 'onlineSavingsMsg'
Learn More
Sampling Systems™ Metal Detectable Jugs Product Code.: 17514726
Estimated Shipment: 07-05-2025
to see stock.
Add to basket

Sampling Systems™ Metal Detectable Jugs

Product Code. 17514726 Shop All Sampling Systems Products
1000 mL
Click to view available options
Capacity (Metric):
500 mL
1000 mL
This item is not returnable. View return policy

Product Code. 17514726

Brand: Sampling Systems™ M1044B1000

Estimated Shipment: 07-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Metal Detectable Jugs are available in 500 mL and 1000 mL sizes. The robust, chemically resistant PP means the jugs are sturdy and easy to use. The graduations are on the outside so it is simple measure out the liquid.

  • The Sampling Systems range of detectable jugs are ideal for use in food, pharma and chemical industries.
  • They are made from a special chemically resistant grade of PP.
  • The whole range is manufactured in cleanroom conditions and packed in a class 7 (10,000) cleanroom.
  • This ensures the cleanliness of the product.
  • The robust design means they can be used for years and years or used as a single use product straight from the bag.
  • Simply unwrap and use.
  • They are ideal for use with powders, granules and pastes.
  • The blue color means they can easily seen if left in the material.
  • Made from high quality PP.
  • Conforms to the latest FDA and EU food requirements.
  • 500 mL and 1000 mL volume is a standard size.

Specifications

Capacity (Metric) 1000 mL
Color Blue
Material Polypropylene

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

1 results found
Lot Number Certificate Type Date Catalog Number
Lot Number065764 Certificate TypeCertificate of Compliance Date15/01/2024 Catalog NumberM1044B-1000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ Metal Detectable Jugs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.