missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Wire Glove Box Holder Product Code.: 11895843
In Stock
to see stock.
Add to basket

Fisherbrand™ Wire Glove Box Holder

Product Code. 11895843 Shop All Fisherbrand Products
108 mm
Click to view available options
Depth (Metric):
108 mm

Product Code. 11895843

In Stock
to see stock.
Edge
Add to basket
Add to basket

Hold three boxes of gloves in a wall-mounted holder. Fisherbrand™ Wire Glove Box Holder helps free up benchtop space and is compatible with most major glove brands. Constructed of sturdy, epoxy-coated steel wire for an economical, easy-to-clean solution.

  • Keep gloves organized and ready for immediate use
  • Free up benchtop space by mounting holders on wall for easy dispensing
  • Vertical three-box holder fits most major brands of glove boxes
  • Wall mounting screws included

Specifications

Product Type Glove Box Holder
Color White
Depth (Metric) 108 mm
Dimensions (D x W x H) Interior 108 x 250 x 454 mm
Width (Metric) 250 mm
Height (Metric) 454 mm
Holds Gloves
Material Epoxy-coated Steel
Capacity 3 Boxes
Includes Wall mounting screws
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Wire Glove Box Holder >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.