missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Metal Pump Connector, Dual Seal
Fits semi-rigid tubing. Grant Instruments™ Metal Pump Connector is for use with Grant Refrigerated Baths and Heating Circulators
220.00 € - 222.60 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15162595
|
Grant Instruments™
M-SR4 |
Fits 4mm dia. Semi Rigid Tubing |
220.00 €
Each |
In Stock
Log in to see stock. |
|||||
15172595
|
Grant Instruments™
M-SR6 |
Fits 6mm dia. Semi Rigid Tubing | N/A | ||||||
15182595
|
Grant Instruments™
M-SR8 |
Fits 8mm dia. Semi Rigid Tubing | N/A | ||||||
Description
- Metal pump inlet/outlet connector
- Dual seal super rapid stlyle fits semi-rigid tubing
- Temperature range -20 to 100°C
Specifications
-20°C to +100°C | |
Pump Connector | |
Metal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title